Juno Lighting Juno Trac-Lites - 75W PAR30 Flared Gimbal Spotlight | Graybar Store
Juno Lighting - Juno Trac-Lites - 75W PAR30 Flared Gimbal Spotlight
+ / - Hover over image to Zoom
Other Views

    Juno Trac-Lites - 75W PAR30 Flared Gimbal Spotlight

    Manufacturer: Juno Lighting
         

    A compact and contemporary appearance is dynamically achieved with the tight-to-the-trac flared gimbal series.

    • Manufacturer Juno Lighting
    • Housing Compatibility R532
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Housing Color
    For Use on Lamp Type
    No. of Lamps
    Additional Features
    Voltage Rating
    Wattage
    Color
    Lamp Base
    Air Rating
    Price
    R532 WH
    22109424
    White
    75W PAR30
    $
    31
    .52
    /
    EA
    22109424
    Housing Color
    White
    For Use on Lamp Type
    75W PAR30
    No. of Lamps
    Additional Features
    Voltage Rating
    Wattage
    Color
    Lamp Base
    Air Rating
    $
    31
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    R532 BL
    22109423
    1
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    120 V
    75 W
    Black
    PAR30
    Non-Airtight
    $
    31
    .62
    /
    EA
    22109423
    Housing Color
    For Use on Lamp Type
    No. of Lamps
    1
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    Wattage
    75 W
    Color
    Black
    Lamp Base
    PAR30
    Air Rating
    Non-Airtight
    $
    31
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22109424 SKU, 22109424 ANALYTICS...
    No. of Lamps
    Additional Features
    Voltage Rating
    Wattage
    Color
    Lamp Base
    Air Rating
    Price
    $
    31
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22109423 SKU, 22109423 ANALYTICS...
    No. of Lamps
    1
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    Wattage
    75 W
    Color
    Black
    Lamp Base
    PAR30
    Air Rating
    Non-Airtight
    Price
    $
    31
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available