Juno Lighting R 4FT BL Trac System, Rigid Extruded Aluminum Channel, 12 Gauge Solid Copper Conductors, 4 ft., Black | Graybar Store
Juno Lighting - Trac System, Rigid Extruded Aluminum Channel, 12 Gauge Solid Copper Conductors, 4 ft., Black - R 4FT BL
+ / - Hover over image to Zoom
Other Views

    Trac System, Rigid Extruded Aluminum Channel, 12 Gauge Solid Copper Conductors, 4 ft., Black

    Manufacturer: Juno Lighting
    Manufacturer #: R 4FT BL
    SKU: 22037476
    $25.79
    Checking Pricing
         
    Color:Black
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # R 4FT BL
    • Color Black
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Housing Compatibility R8
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Juno Trac-Lites™ Track Light, Air Rating: Non-Airtight, Voltage Rating: 120 V, R4