Juno Lighting R502 WHB WH Juno® Trac-Lite, Line Voltage, BR30/PAR30L | Graybar Store
Juno Lighting - Juno® Trac-Lite, Line Voltage, BR30/PAR30L - R502 WHB WH
+ / - Hover over image to Zoom
Other Views

    Juno® Trac-Lite, Line Voltage, BR30/PAR30L

    Manufacturer: Juno Lighting
    Manufacturer #: R502 WHB WH
    SKU: 99967238
    $18.23
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Wattage:75 W
    Color:White
    Lamp Base:PAR20; R20
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # R502 WHB WH
    • Color White
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Housing Compatibility R502
    • Lamp Base PAR20; R20
    • Wattage 75 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Juno Trac-Lites™ Round Back Cylinder, Air Rating: Non-Airtight, Voltage Rating: 120 V, R502