Juno Lighting 6RLD 06LM 90CRI 27K 120 WWH Juno 6 in. LED Retrofit Baffle Trim, 2700K | Graybar Store
Juno Lighting - Juno 6 in. LED Retrofit Baffle Trim, 2700K - 6RLD 06LM 90CRI 27K 120 WWH
+ / - Hover over image to Zoom
Other Views

    Juno 6 in. LED Retrofit Baffle Trim, 2700K

    Manufacturer: Juno Lighting
    Manufacturer #: 6RLD 06LM 90CRI 27K 120 WWH
    SKU: 25675419
    $41.10
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Electrical Connector Type:Push-in
    Housing Installation:Retrofit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 6RLD 06LM 90CRI 27K 120 WWH
    • Color Temperature (Kelvin) 2700
    • Electrical Connector Type Push-in
    • Fixture Type 6 in. Housing
    • Housing Installation Retrofit
    • Lamp Type LED
    • Voltage 120
    • Insulation Rating IC or Non-IC
    • SAP Material Type ZSTD
    Product Overview:
    LED retrofit baflle and trim with push-in friction springs and 2700K color temperature for installation into existing 6 in. recessed housings with medium base sockets.
    • 90 CRI
    • 600 Lumens
    • 60Hz Frequency
    • Housing compatibility: IC1 and TC1 Series
    • Rated for 36,000 hours at 70% lumen maintenance
    • Diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance
    • Replaces 50W incandescent lamps
    • Dimmable with most standard incandescent dimmers and electronic low voltage dimmers