Juno Lighting Juno 4 in. Line Voltage Trim Series Adjustables | Graybar Store
Juno Lighting - Juno 4 in. Line Voltage Trim Series Adjustables
+ / - Hover over image to Zoom
Other Views

    Juno 4 in. Line Voltage Trim Series Adjustables

    Manufacturer: Juno Lighting
         

    Adjustable four-inch line voltage trim series for use in recessed downlighting.

    • Manufacturer Juno Lighting
    • Lamp Type Incandescent
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Use With
    Price
    440 WH
    99533266
    White
    35W/50W MR16, 35W/50W ES16, 50W PAR16 Lamps
    $
    34
    .67
    /
    EA
    99533266
    Color
    White
    Use With
    35W/50W MR16, 35W/50W ES16, 50W PAR16 Lamps
    $
    34
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    18 WH
    94025743
    White
    60W PAR16, 40W R16 Lamps
    $
    56
    .51
    /
    EA
    94025743
    Color
    White
    Use With
    60W PAR16, 40W R16 Lamps
    $
    56
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533266 SKU, 99533266 ANALYTICS...
    Price
    $
    34
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94025743 SKU, 94025743 ANALYTICS...
    Price
    $
    56
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available