Juno Lighting Juno 4 in. LED Retrofit Baffle Trim | Graybar Store
Juno Lighting - Juno 4 in. LED Retrofit Baffle Trim
+ / - Hover over image to Zoom
Other Views

    Juno 4 in. LED Retrofit Baffle Trim

    Manufacturer: Juno Lighting
         

    Juno Retrofit LED basics series 4RLD 4 in. trim modules, upgrading your existing 4 in. recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp.

    • Manufacturer Juno Lighting
    • Fixture Type 4 in. Housing
    • Lamp Type LED
    • Voltage 120
    • Insulation Rating IC or Non-IC
    Select Filter Options Below ( 1 items found )
    Color Temperature (Kelvin):3000
    Electrical Connector Type:Push-in
    Housing Installation:Retrofit
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Electrical Connector Type
    Housing Installation
    Price
    4RLD G2 06LM 90CRI 30K 120 WWH
    25675726
    3000
    Push-in
    Retrofit
    $
    48
    .59
    /
    EA
    25675726
    Color Temperature (Kelvin)
    3000
    Electrical Connector Type
    Push-in
    Housing Installation
    Retrofit
    $
    48
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25675726 SKU, 25675726 ANALYTICS...
    Housing Installation
    Retrofit
    Price
    $
    48
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available