Quiktron (Legrand) SFP-10GE-DAC-5M-LEG Juniper Compatible 10GBASE SFP+ TWINAX Cable | Graybar Store
Quiktron (Legrand) - Juniper Compatible 10GBASE SFP+ TWINAX Cable - SFP-10GE-DAC-5M-LEG
+ / - Hover over image to Zoom
Other Views

    Juniper Compatible 10GBASE SFP+ TWINAX Cable

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: SFP-10GE-DAC-5M-LEG
    SKU: 25875661
    $128.09
    Checking Pricing
         
    Color:Black
    Dimensions:14in x 14in x 1.5in
    Frequency Rating:DC to 10G
    Media Connector Type:N/A
    No. of Ports:1
    No. of Positions:1
    Size:5m
    Voltage (Volts):0
    Watts:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # SFP-10GE-DAC-5M-LEG
    • Color Black
    • Dimensions 14in x 14in x 1.5in
    • Size 5m
    • Voltage (Volts) 0
    • No. of Ports 1
    • Media Connector Type N/A
    • No. of Positions 1
    • Watts 0
    • Frequency Rating DC to 10G
    • SAP Material Type ZSTD
    Product Overview:
    Juniper Networks® SFP-10GE-DAC-5M Compatible TAA Compliant 10GBase-CU SFP+ to SFP+ Direct Attach Cable (Passive Twinax, 5m)