Quiktron (Legrand) Juniper Compatible 10GBASE SFP+ TWINAX Cable | Graybar Store
Quiktron (Legrand) - Juniper Compatible 10GBASE SFP+ TWINAX Cable
+ / - Hover over image to Zoom
Other Views

    Juniper Compatible 10GBASE SFP+ TWINAX Cable

    Manufacturer: Quiktron (Legrand)
         

    This is a Juniper Networks® SFP-10GE-DAC compatible 10GBase-CU SFP+ to SFP+ direct attach cable that operates over passive copper.

    It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    See More >>
    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    SFP-10GE-DAC-1M-LEG
    25875659
    Black
    12in x 9in x 0.75in
    DC to 10G
    N/A
    1
    1
    1m
    0
    0
    $
    69
    .12
    /
    EA
    25875659
    Color
    Black
    Dimensions
    12in x 9in x 0.75in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    $
    69
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10GE-DAC-3M-LEG
    25875660
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    3m
    0
    0
    $
    91
    .48
    /
    EA
    25875660
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    $
    91
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10GE-DAC-5M-LEG
    25875661
    Black
    14in x 14in x 1.5in
    DC to 10G
    N/A
    1
    1
    5m
    0
    0
    $
    128
    .09
    /
    EA
    25875661
    Color
    Black
    Dimensions
    14in x 14in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    0
    Watts
    0
    $
    128
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875659 SKU, 25875659 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    69
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875660 SKU, 25875660 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    91
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875661 SKU, 25875661 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    128
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available