Greenlee 30594 Junior Basket-Type Pulling Grip | Graybar Store
Greenlee - Junior Basket-Type Pulling Grip - 30594
+ / - Hover over image to Zoom
Other Views

    Junior Basket-Type Pulling Grip

    Manufacturer: Greenlee
    Manufacturer #: 30594
    SKU: 92080381
    $62.40
    Checking Pricing
         
    Break Load:780 lb.
    Cable Diameter (Inches):1.000 to 1.240
    Mesh Length (Inches):11-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 30594
    • Type Pulling
    • Break Load 780 lb.
    • Cable Diameter (Inches) 1.000 to 1.240
    Product Overview:
    Pulling Grips, Cable Diameter 1.00 in to 1.24 in, Strength 780 lb, Junior Basket Type Pulling Clips