Greenlee 30592 Junior Basket-Type Pulling Grip | Graybar Store
Greenlee - Junior Basket-Type Pulling Grip - 30592
+ / - Hover over image to Zoom
Other Views

    Junior Basket-Type Pulling Grip

    Manufacturer: Greenlee
    Manufacturer #: 30592
    SKU: 88120856
    $60.70
    Checking Pricing
         
    Break Load:560 lb.
    Cable Diameter (Inches):0.750 to 0.990
    Mesh Length (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 30592
    • Type Pulling
    • Break Load 560 lb.
    • Cable Diameter (Inches) 0.750 to 0.990
    Product Overview:
    Pulling Grips, Cable Diameter 0.75 in to 0.99 in, Strength 560 lb, Junior Basket Type Pulling Clips