Greenlee 30590 Junior Basket-Type Pulling Grip | Graybar Store
Greenlee - Junior Basket-Type Pulling Grip - 30590
+ / - Hover over image to Zoom
Other Views

    Junior Basket-Type Pulling Grip

    Manufacturer: Greenlee
    Manufacturer #: 30590
    SKU: 88120855
    $54.02
    Checking Pricing
         
    Break Load:390 lb.
    Cable Diameter (Inches):0.620 to 0.740
    Mesh Length (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 30590
    • Type Pulling
    • Break Load 390 lb.
    • Cable Diameter (Inches) 0.620 to 0.740
    Product Overview:
    Pulling Grips, Cable Diameter 0.62 in to 0.74 in, Strength 390 lb, Junior Basket Type Pulling Clips