Greenlee 30586 Junior Basket-Type Pulling Grip | Graybar Store
Greenlee - Junior Basket-Type Pulling Grip - 30586
+ / - Hover over image to Zoom
Other Views

    Junior Basket-Type Pulling Grip

    Manufacturer: Greenlee
    Manufacturer #: 30586
    SKU: 88120853
    $45.54
    Checking Pricing
         
    Break Load:180 lb.
    Cable Diameter (Inches):0.370 to 0.490
    Mesh Length (Inches):7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 30586
    • Type Pulling
    • Break Load 180 lb.
    • Cable Diameter (Inches) 0.370 to 0.490
    Product Overview:
    Cable Pulling Grip, Junior Basket Style, Flexible Eye, 3-3/4 Inch L Eye Size, Single Weave Mesh, 7 Inch Mesh Length, Cable Outer Dia 0.37 Inch to 0.46 Inch, Galvanized Steel Mesh Material, 180 Lb Breaking Strength, Application Building Wire Pulling