Ortronics (Legrand) OR-JP1824B Junction Plate, 24.5 in. L | Graybar Store
Ortronics (Legrand) - Junction Plate, 24.5 in. L - OR-JP1824B
+ / - Hover over image to Zoom
Other Views

    Junction Plate, 24.5 in. L

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-JP1824B
    SKU: 25398313
    $51.37
    Checking Pricing
         
    Color:Black
    Size:24.5 L x 4 W x 25 D in
    Length:24-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-JP1824B
    • Color Black
    • Size 24.5 L x 4 W x 25 D in
    • Type Junction Plate
    • Length 24-1/2 in.
    • Width 4 in
    • Includes Hardware
    Product Overview:
    Ortronics® Junction Plate, Size: 24.5 L x 4 W x 25 D in, Black