Legrand Ortronics OR-JP1218B Junction Plate, 18.5 in. L | Graybar Store
Legrand Ortronics - Junction Plate, 18.5 in. L - OR-JP1218B
+ / - Hover over image to Zoom
Other Views

    Junction Plate, 18.5 in. L

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-JP1218B
    SKU: 25365457
    $45.44
    Checking Pricing
         
    Color:Black
    Size:18.5 L x 4 W x .25 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-JP1218B
    • Color Black
    • Size 18.5 L x 4 W x .25 D in
    • Type Junction Plate
    • Width 4 in
    • Includes Hardware
    Product Overview:
    Ortronics® Junction Plate, Size: 18.5 L x 4 W x .25 D in, Black