Ipex USA JB664 Junction Box, PVC | Graybar Store
Ipex USA - Junction Box, PVC - JB664
+ / - Hover over image to Zoom
Other Views

    Junction Box, PVC

    Manufacturer: Ipex USA
    Manufacturer #: JB664
    SKU: 25186227
    $16.06
    Checking Pricing
         
    Dimensions:6 H x 6 W x 4 D in.
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # JB664
    • Dimensions 6 H x 6 W x 4 D in.
    • Material PVC
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Junction Box, 6.375 L x 6.375 W x 4.88 D in., Screw Cover, NEMA 1/2/3/4/4X/12/13, Molded PVC, Scepter Brand, JB Model, Includes Brass Screw, PVC Gasket, Threaded Brass Insert.