Ipex USA JBX664 Junction Box | Graybar Store
Ipex USA - Junction Box - JBX664
+ / - Hover over image to Zoom
Other Views

    Junction Box

    Manufacturer: Ipex USA
    Manufacturer #: JBX664
    SKU: 25696241
    $16.40
    Checking Pricing
         
    Dimensions:6 H x 6 W x 4 D in.
    Material:IPEX Proprietary Gasket; PVC; Valox
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # JBX664
    • Dimensions 6 H x 6 W x 4 D in.
    • Cover Mounting Screw
    • NEMA Ratings 1; 2; 4; 6; 12; 13; 3R; 4X; 6P
    • With Knockouts With Knockouts
    • Material IPEX Proprietary Gasket; PVC; Valox
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Scepter® JBX Junction Box, IPEX Proprietary Gasket; PVC; Valox, Dimensions: 6 H x 6 W x 4 D in, Cover Mounting: Screw, NEMA Ratings: 1; 2; 4; 6; 12; 13; 3R; 4X; 6P, With Knockouts: With Knockouts