Pentair Hoffman A16148CHFL Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge, 16 x 14 x 8 in. | Graybar Store
Pentair Hoffman - Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge, 16 x 14 x 8 in. - A16148CHFL
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge, 16 x 14 x 8 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A16148CHFL
    SKU: 25051013
    $260.23
    Checking Pricing
         
    Material:Steel
    Height (Inches):16 in.
    Width (Inches):14 in.
    Depth (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A16148CHFL
    • Cover Mounting Hinged
    • Depth (Inches) 8 in.
    • Height (Inches) 16 in.
    • NEMA Ratings NEMA 4/12
    • Width (Inches) 14 in.
    • With Knockouts Without Knockouts
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Junction Box, Steel, Cover Mounting: Hinged, NEMA Ratings: 4; 12, With Knockouts: Without Knockouts