Panduit P110JT-X Jumper Troughs | Graybar Store
Panduit - Jumper Troughs - P110JT-X
+ / - Hover over image to Zoom
Other Views

    Jumper Troughs

    Manufacturer: Panduit
    Manufacturer #: P110JT-X
    SKU: 96078189
    $10.59
    Checking Pricing
         
    Dimensions (Inches):2.56 W x 8.5 L x 2.65 D x 2.65 H
    Color:Electric Ivory
    Packaging:10 per Pack
    Use With:GP6 PLUS and Pan-Punch 110 Punch-Down System Bases
    Alternate Manufacturer Part No.:P110JT-X
    Style:Without Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P110JT-X
    • Color Electric Ivory
    • Style Without Legs
    • Alternate Manufacturer Part No. P110JT-X
    • Dimensions (Inches) 2.56 W x 8.5 L x 2.65 D x 2.65 H
    Product Overview:
    Jumper Troughs, Dimension (Inches): 2.56 W x 8.5 L x 2.65 D x 2.65 H in, Packaging: 10 per Pack