Ortronics (Legrand) OR-30200140 Jumper Trough | Graybar Store
Ortronics (Legrand) - Jumper Trough - OR-30200140
+ / - Hover over image to Zoom
Other Views

    Jumper Trough

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-30200140
    SKU: 97185153
    $9.38
    Checking Pricing
         
    Height (Inches):2.69 in.
    Color:White
    Depth (Inches):4.69 in.
    Mounting Type:Rack Mount
    Width (Inches):10.75 in.
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-30200140
    • Color White
    • Type Jumper Troughs
    • Depth (Inches) 4.69 in.
    • Height (Inches) 2.69 in.
    • Mounting Type Rack Mount
    • Width (Inches) 10.75 in.
    • Material Polycarbonate
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Jumper Trough, White, Polycarbonate, Width (Inches): 10.75 in