Ortronics (Legrand) OR-30200139 Jumper Trough | Graybar Store
Ortronics (Legrand) - Jumper Trough - OR-30200139
+ / - Hover over image to Zoom
Other Views

    Jumper Trough

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-30200139
    SKU: 97185152
    $8.28
    Checking Pricing
         
    Height (Inches):2.69 in.
    Color:White
    Depth (Inches):8.5 in.
    Mounting Type:Rack Mount
    Width (Inches):8.5 in.
    Material:97185152
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-30200139
    • Color White
    • Type Jumper Troughs
    • Depth (Inches) 8.5 in.
    • Height (Inches) 2.69 in.
    • Mounting Type Rack Mount
    • Width (Inches) 8.5 in.
    • Material 97185152
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Jumper Trough, White, Width (Inches): 8.5 in