Ortronics (Legrand) Jumper Trough, 110 | Graybar Store
Ortronics (Legrand) - Jumper Trough, 110
+ / - Hover over image to Zoom
Other Views

    Jumper Trough, 110

    Manufacturer: Ortronics (Legrand)
         

    • Manufacturer Ortronics (Legrand)
    • Type Jumper Troughs
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Mounting Type
    Width (Inches)
    Material
    Price
    OR-30200139
    97185152
    2.69 in.
    White
    8.5
    Rack Mount
    8.5 in.
    97185152
    $
    8
    .28
    /
    EA
    97185152
    Height (Inches)
    2.69 in.
    Color
    White
    Depth (Inches)
    8.5
    Mounting Type
    Rack Mount
    Width (Inches)
    8.5 in.
    Material
    97185152
    $
    8
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-30200140
    97185153
    2.69 in.
    White
    4.69
    Rack Mount
    10.75 in.
    Polycarbonate
    $
    9
    .38
    /
    EA
    97185153
    Height (Inches)
    2.69 in.
    Color
    White
    Depth (Inches)
    4.69
    Mounting Type
    Rack Mount
    Width (Inches)
    10.75 in.
    Material
    Polycarbonate
    $
    9
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97185152 SKU, 97185152 ANALYTICS...
    Depth (Inches)
    8.5
    Mounting Type
    Rack Mount
    Width (Inches)
    8.5 in.
    Material
    97185152
    Price
    $
    8
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97185153 SKU, 97185153 ANALYTICS...
    Depth (Inches)
    4.69
    Mounting Type
    Rack Mount
    Width (Inches)
    10.75 in.
    Material
    Polycarbonate
    Price
    $
    9
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available