Chatsworth 13183-719 Upper Jumper Tray, Aluminum, 6 in., Black | Graybar Store
Chatsworth - Upper Jumper Tray, Aluminum, 6 in., Black - 13183-719
+ / - Hover over image to Zoom
Other Views

    Upper Jumper Tray, Aluminum, 6 in., Black

    Manufacturer: Chatsworth
    Manufacturer #: 13183-719
    SKU: 22075022
    $154.15
    Checking Pricing
         
    Height (Inches):3.47 in.
    Color:Black
    Depth (Inches):6 in.
    Use With:19 in Rack
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13183-719
    • Color Black
    • Type Upper Jumper Tray
    • Depth (Inches) 6 in.
    • Height (Inches) 3.47 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • Use With 19 in Rack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Jumper Tray, Black, Aluminum, Width (Inches): 19 in