Newton Instrument 0050450030 Jumper Ring | Graybar Store
Newton Instrument - Jumper Ring - 0050450030
+ / - Hover over image to Zoom
Other Views

    Jumper Ring

    Manufacturer: Newton Instrument
    Manufacturer #: 0050450030
    SKU: 88187963
    $22.37
    Checking Pricing
         
    Hole Diameter (Inches):1/4
    Brand or Series:Newton
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0050450030
    • Type Jumper Ring
    • Brand or Series Newton
    • Hole Diameter (Inches) 1/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Jumper Ring, Hole Diameter (Inches): 1/4 in
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings