Panduit RGCBNJ660PY Jumper Kit, Common Bonding Network, 2 AWG to 250 kcmil | Graybar Store
Panduit - Jumper Kit, Common Bonding Network, 2 AWG to 250 kcmil - RGCBNJ660PY
+ / - Hover over image to Zoom
Other Views

    Jumper Kit, Common Bonding Network, 2 AWG to 250 kcmil

    Manufacturer: Panduit
    Manufacturer #: RGCBNJ660PY
    SKU: 25068971
    $53.90
    Checking Pricing
         
    Size:60 L in
    Length:60 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RGCBNJ660PY
    • Size 60 L in
    • Type Common Bonding Network
    • Length 60 in.
    • Includes Jumper, Antioxidant, (8) Screws, HTAP
    Product Overview:
    Jumper Kit, Size: 60 L in, Capacity HTCT250-2-1, 2 AWG to 250 kcmil
    Product includes:
    • 6 AWG Jumper, 60 in. L, 45° Bent Lug on Grounding Strip Side
    • 5cc Antioxidant
    • (2) #12-24 x 1/2 inch Thread Forming Screw
    • (2) M6 x 12 mm Thread Forming Screw
    • (2) #10-32 x 1/2 inch Thread Forming Screw
    • (2) M5 x 12 mm Thread Forming Screw
    • Copper Compression HTAP