Phoenix Contact 0301505 Jumper | Graybar Store
Phoenix Contact - Jumper - 0301505
+ / - Hover over image to Zoom
Other Views

    Jumper

    Manufacturer: Phoenix Contact
    Manufacturer #: 0301505
    SKU: 99657013
    $7.24
    Checking Pricing
         
    No. of Positions:10
    Color:Silver
    Packaging:10 per Pack
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0301505
    • Color Silver
    • Amperage Rating 30 A
    • No. of Positions 10
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Jumper, Packaging: 10 per Pack, Silver, Amperage Rating: 30 A