Hubbell Premise Wiring BMD04P26712DE Jumper Merlin Splitter Cord | Graybar Store
Hubbell Premise Wiring - Jumper Merlin Splitter Cord - BMD04P26712DE
+ / - Hover over image to Zoom
Other Views

    Jumper Merlin Splitter Cord

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: BMD04P26712DE
    SKU: 97254226
    $23.51
    Checking Pricing
         
    Length:12 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # BMD04P26712DE
    • Length 12 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Jumper, Length: 12 ft