Hubbell Premise Wiring BMD04P24J20SE Jumper Modular Cord, Single Ended | Graybar Store
Hubbell Premise Wiring - Jumper Modular Cord, Single Ended - BMD04P24J20SE
+ / - Hover over image to Zoom
Other Views

    Jumper Modular Cord, Single Ended

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: BMD04P24J20SE
    SKU: 93173249
    $8.53
    Checking Pricing
         
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # BMD04P24J20SE
    • Length 20 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Jumper, Length: 20 ft