Hubbell Premise Wiring BMD04P24J10DE Jumper Modular Cord, Double Ended | Graybar Store
Hubbell Premise Wiring - Jumper Modular Cord, Double Ended - BMD04P24J10DE
+ / - Hover over image to Zoom
Other Views

    Jumper Modular Cord, Double Ended

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: BMD04P24J10DE
    SKU: 91009074
    $8.62
    Checking Pricing
         
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # BMD04P24J10DE
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Jumper, Length: 10 ft