Bussmann (Eaton) J301/J Flat Slip-On Terminal Block Jumper (Bulk Pack) | Graybar Store
Bussmann (Eaton) - Flat Slip-On Terminal Block Jumper (Bulk Pack) - J301/J
+ / - Hover over image to Zoom
Other Views

    Flat Slip-On Terminal Block Jumper (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: J301/J
    SKU: 25361167
    $0.30
    Checking Pricing
         
    Voltage Rating:600 V
    Standard:UL
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # J301/J
    • Material Thermoplastic
    • Voltage Rating 600 V
    • Standard UL
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Bussmann Series Jumper, Voltage Rating: 600 V, UL