Corning 787802GD120001M EDGE™ Reverse Polarity Uniboot LC Singlemode Duplex Jumper, OS2 | Graybar Store
Corning - EDGE™ Reverse Polarity Uniboot LC Singlemode Duplex Jumper, OS2 - 787802GD120001M
+ / - Hover over image to Zoom
Other Views

    EDGE™ Reverse Polarity Uniboot LC Singlemode Duplex Jumper, OS2

    Manufacturer: Corning
    Manufacturer #: 787802GD120001M
    SKU: 25358541
    $68.41
    Checking Pricing
         
    Length:1 m.
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 787802GD120001M
    • Fiber Cord Type Duplex
    • Jacket Color Yellow
    • Fiber Category Singlemode - OS2
    • Length 1 m.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EDGE™ Jumper, Length: 1 m, Fiber Category: OS2, Adapter Type: 2F, Fiber Cord Type: Duplex