Corning 797902TD120005M EDGE™ Reverse Polarity Uniboot LC Multimode Duplex Jumper, OM3 | Graybar Store
Corning - EDGE™ Reverse Polarity Uniboot LC Multimode Duplex Jumper, OM3 - 797902TD120005M
+ / - Hover over image to Zoom
Other Views

    EDGE™ Reverse Polarity Uniboot LC Multimode Duplex Jumper, OM3

    Manufacturer: Corning
    Manufacturer #: 797902TD120005M
    SKU: 25272757
    $63.77
    Checking Pricing
         
    Length:5 m.
    Fiber Category:Multimode - OM3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 797902TD120005M
    • Fiber Cord Type Duplex
    • Jacket Color Blue
    • Fiber Category Multimode - OM3
    • Length 5 m.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EDGE™ Jumper, Length: 5 m, Fiber Category: 50 µm OM3, Adapter Type: 2F, Fiber Cord Type: Duplex