Bussmann (Eaton) JP60030-3CR JP Series Class J 30A 600V 3 Pole Fuse Block With Clip With Reinforcing Spring | Graybar Store
Bussmann (Eaton) - JP Series Class J 30A 600V 3 Pole Fuse Block With Clip With Reinforcing Spring - JP60030-3CR
+ / - Hover over image to Zoom
Other Views

    JP Series Class J 30A 600V 3 Pole Fuse Block With Clip With Reinforcing Spring

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JP60030-3CR
    SKU: 90088332
    $74.24
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JP60030-3CR
    • Amps 30A
    • Fuse Type Class J Fuses
    • Pole 3-Pole
    Product Overview:
    JP Series Class J 30A 600V 3 pole fuse block with clip with reinforcing spring.