Square D (Schneider Electric) XD2GA121212221 Joystick, 22mm Pushbuttons | Graybar Store
Square D (Schneider Electric) - Joystick, 22mm Pushbuttons - XD2GA121212221
+ / - Hover over image to Zoom
Other Views

    Joystick, 22mm Pushbuttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XD2GA121212221
    SKU: 95040123
    $317.42
    Checking Pricing
         
    Size:22 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XD2GA121212221
    • Size 22 mm
    Product Overview:
    Joystick, Series XD2, Size 22 mm, Type Joystick, Non-Illuminated, Four Direction, Operation Momentary, Material Chromium Plated Metal (Bezel), Silver Alloy (Contact), NEMA Rating NEMA 1, 2, 3, 4, 4X, 12, 13, Contact Type 3NO-1NC, Supply Voltage 600V AC.