Klein Tools 80118 Journeyman™ Tool Set | Graybar Store
Klein Tools - Journeyman™ Tool Set - 80118
+ / - Hover over image to Zoom
Other Views

    Journeyman™ Tool Set

    Manufacturer: Klein Tools
    Manufacturer #: 80118
    SKU: 25633969
    $402.65
    Checking Pricing
         
    No. of Pieces:18
    Kit Includes:(4) Pliers, Wrench, (6) Screwdrivers, (2) Nutdrivers, Tape Measure, Tool Pouch, Work Belt, Stripper/Cutter, Eyewear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 80118
    • Application Electrical Wiring, Connecting
    • Kit Includes (4) Pliers, Wrench, (6) Screwdrivers, (2) Nutdrivers, Tape Measure, Tool Pouch, Work Belt, Stripper/Cutter, Eyewear
    Product Overview:
    18-piece Journeyman™ tool set includes (4) Pliers, Wrench, (6) Screwdrivers, (2) Nutdrivers, Tape Measure, Tool Pouch, Work Belt, Stripper/Cutter, Eyewear.
    • J203-8N Journeyman™ heavy-duty long-nose pliers - side-cutting and stripping
    • J502-10 10 inch Journeyman™ pump pliers with 1-3/4 inch jaw capacity
    • D507-10 10 inch adjustable wrench - extra capacity
    • 603-3 No. 1 Phillips cushion-grip screwdriver - 3 inch (76 mm) round-shank
    • 603-4B wire bending No. 2 Phillips cushion-grip screwdriver - 4 inch round-shank
    • 605-4 1/4 inch cabinet-tip cushion-grip screwdriver - 4 inch heavy-duty round-shank
    • 605-6 1/4 inch cabinet-tip cushion-grip screwdriver - 6 inch heavy-duty round-shank
    • 630-1/4 1/4 inch cushion-grip nut driver - 3 inch shank
    • 630-5/16 5/16 inch cushion-grip nut driver - 3 inch shank
    • 662 No. 2 square-recess tip cushion-grip screwdriver - 4 inch round-shank
    • 670-6 3/16 inch cabinet-tip cushion-grip screwdriver - Rapi-Driv™
    • 93125 25 feet x 1 inch tape measure with magnetic tip
    • J2000-9NETP Journeyman™ high-leverage side-cutting pliers - fish tape pulling
    • J2000-48 Journeyman™ high-leverage diagonal-cutting pliers - angled head
    • 5165 10-pocket leather tool pouch
    • 5705 Powerline™ web work belt
    • 11055 Klein-Kurve™ wire stripper/cutter - 10-18 AWG solid and 12-20 AWG stranded
    • 60053 standard protective eyewear