Klein Tools JTH9E17 Journeyman™ T-Handle Hex Keys | Graybar Store
Klein Tools - Journeyman™ T-Handle Hex Keys - JTH9E17
+ / - Hover over image to Zoom
Other Views

    Journeyman™ T-Handle Hex Keys

    Manufacturer: Klein Tools
    Manufacturer #: JTH9E17
    SKU: 25319844
    $27.14
    Checking Pricing
         
    Overall Length (Inches):9
    Drive Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # JTH9E17
    • Drive Size 1/2 in.
    • Overall Length (Inches) 9
    • SAP Material Type ZSTD
    • Country of Origin SI - Slovenia
    Product Overview:
    9 inch Journeyman™ T-handle hex key with 1/2 inch tip.