Klein Tools JTH610E Journeyman™ T-Handle Hex Key Sets with Stand | Graybar Store
Klein Tools - Journeyman™ T-Handle Hex Key Sets with Stand - JTH610E
+ / - Hover over image to Zoom
Other Views

    Journeyman™ T-Handle Hex Key Sets with Stand

    Manufacturer: Klein Tools
    Manufacturer #: JTH610E
    SKU: 25319845
    $56.59
    Checking Pricing
         
    Overall Length (Inches):6
    Drive Size:3/32 to 3/8 in.
    No. of Pieces:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # JTH610E
    • Drive Size 3/32 to 3/8 in.
    • No. of Pieces 10
    • Overall Length (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin SI - Slovenia
    Product Overview:
    10-piece Journeyman™ T-handle hex key set with the following sizes: 3/32 inch, 7/64 inch, 1/8 inch, 9/64 inch, 5/32 inch, 3/16 inch, 7/32 inch, 1/4 inch, 5/16 inch and 3/8 inch. Blades are 6 inches long.