Klein Tools 40031 Journeyman™ Pro Utility Gloves | Graybar Store
Klein Tools - Journeyman™ Pro Utility Gloves - 40031
+ / - Hover over image to Zoom
Other Views

    Journeyman™ Pro Utility Gloves

    Manufacturer: Klein Tools
    Manufacturer #: 40031
    SKU: 25393765
    $10.26
    Checking Pricing
         
    Glove Type:Utility
    Glove Material Type:Nylon and Synthetic Suede
    Size:Large
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40031
    • Size Large
    • Application Hand Protection for Indoor/Outdoor Projects
    • Type Utility Work Glove with Contact Points on Index and Thumb
    • Glove Material Type Nylon and Synthetic Suede
    • Glove Type Utility
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pro Utility Gloves Large with Reinforced Thumb
    • Reinforced area at base of thumb - strengthens key wear area.
    • Wrap around design at index finger for increased wear.
    • Elastic position below heel of the hand for a snug, comfortable fit.
    • Extended cuff for easier on/off.
    • Nylon synthetic suede palm is durable and washable.
    • Sewn in hang-up loop for storage.
    • Size - Large