Klein Tools J63050 Journeyman High Leverage Cable Cutter | Graybar Store
Klein Tools - Journeyman High Leverage Cable Cutter - J63050
+ / - Hover over image to Zoom
Other Views

    Journeyman High Leverage Cable Cutter

    Manufacturer: Klein Tools
    Manufacturer #: J63050
    SKU: 99880235
    $45.64
    Checking Pricing
         
    Capacity:2/0 Soft Copper, 4/0 Aluminum, 100-Pair 24 AWG Communication Cable
    Overall Length (Inches):9-1/2
    Tool Application:Cable Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # J63050
    • Capacity 2/0 Soft Copper, 4/0 Aluminum, 100-Pair 24 AWG Communication Cable
    • Overall Length (Inches) 9-1/2
    • Tool Application Cable Cutter
    • Country of Origin US - USA
    Product Overview:
    9-1/2-inch Journeyman high leverage cable cutter
    • Cuts up to 4/0 aluminum AWG (no ACSR), 2/0 AWG soft copper and 100-pair 24 AWG communications cable
    • High-leverage for greater cutting power
    • Precision, one-hand shearing action
    • The journeyman line of hand tools represents the best of klein quality and workmanship combined with the latest innovations in handle design