Klein Tools J2000-28 Journeyman Heavy-Leverage Diagonal-Cutting Pliers | Graybar Store
Klein Tools - Journeyman Heavy-Leverage Diagonal-Cutting Pliers - J2000-28
+ / - Hover over image to Zoom
Other Views

    Journeyman Heavy-Leverage Diagonal-Cutting Pliers

    Manufacturer: Klein Tools
    Manufacturer #: J2000-28
    SKU: 99880230
    $47.37
    Checking Pricing
         
    Overall Length (Inches):8-1/8
    Jaw Length (Inches):13/16
    Nose Type:New England Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # J2000-28
    • Country of Origin US - USA
    • Finish Black Oxide
    • Handle Color Light Blue and Black
    • Handle Material Plastic
    • Jaw Length (Inches) 13/16
    • Materials Hardened Steel
    • Nose Type New England Nose
    • Overall Length (Inches) 8-1/8
    • For Use With ACSR, Screws, Nails, Most Hardened Wire
    • SAP Material Type ZSTD
    Product Overview:
    8-1/8-inch Journeyman heavy-leverage diagonal-cutting pliers with 7/16 thick jaw
    • Cuts ACSR, screws, nails and most hardened wire.
    • High-leverage design. Rivet is closer to the cutting edge for 36 percent greater cutting and gripping power than other plier designs.
    • Short jaws and beveled cutting edges permit close cutting of wire.
    • Induction-hardened cutting knives for long life.
    • Hot-riveted joint ensures smooth action and no handle wobble.
    • State-of-the-art, dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability.
    • Hard, black material for toughness and durability.
    • Soft material on outer surface for comfort and a firm grip.
    • Color-coded handles allow quick identification of tool.
    • Custom, US-made tool steel.