Klein Tools J203-8N Journeyman Heavy-Duty Side-Cutting Long-Nose Plier | Graybar Store
Klein Tools - Journeyman Heavy-Duty Side-Cutting Long-Nose Plier - J203-8N
+ / - Hover over image to Zoom
Other Views

    Journeyman Heavy-Duty Side-Cutting Long-Nose Plier

    Manufacturer: Klein Tools
    Manufacturer #: J203-8N
    SKU: 99880234
    $46.18
    Checking Pricing
         
    Overall Length (Inches):8-9/16
    Jaw Length (Inches):2-5/16
    Tool Application:Side-Cutting, Stripping
    Nose Type:Long Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # J203-8N
    • Country of Origin US - USA
    • Handle Color Yellow and Black
    • Handle Material Plastic
    • Jaw Length (Inches) 2-5/16
    • Materials Hardened Steel
    • Nose Type Long Nose
    • Overall Length (Inches) 8-9/16
    • Tool Application Side-Cutting, Stripping
    • For Use With Confined Areas
    • SAP Material Type ZSTD
    Product Overview:
    8-9/16-inch Journeyman heavy-duty side-cutting long-nose pliers. Cleanly strips 12 AWG wire.
    • Heavier design for greater cutting power.
    • Extended handles provide added reach and leverage.
    • Slim head design for working in confined areas.
    • Induction hardened cutting knives for long life.
    • Hot-riveted joint ensures smooth action and no handle wobble.
    • State-of-the-art, dual material Journeyman handles provide a better grip without sacrificing tool strength or durability.
    • Hard, black material for toughness and durability.
    • Soft material on outer surface for comfort and a firm grip.
    • Color-coded handles allow quick identification of tool.
    • Custom, US-made tool steel.