Klein Tools J2000-9NECRTP Journeyman Heavy-Duty Connector-Crimping Fish Tape Pulling High-Leverage Side-Cutting Plier | Graybar Store
Klein Tools - Journeyman Heavy-Duty Connector-Crimping Fish Tape Pulling High-Leverage Side-Cutting Plier - J2000-9NECRTP
+ / - Hover over image to Zoom
Other Views

    Journeyman Heavy-Duty Connector-Crimping Fish Tape Pulling High-Leverage Side-Cutting Plier

    Manufacturer: Klein Tools
    Manufacturer #: J2000-9NECRTP
    SKU: 25106960
    $69.71
    Checking Pricing
         
    Overall Length (Inches):9-1/2
    Jaw Length (Inches):1-19/32
    Nose Type:New England Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # J2000-9NECRTP
    • Country of Origin US - USA
    • Finish Black Oxide
    • Handle Color Blue and Black
    • Handle Material Plastic
    • Jaw Length (Inches) 1-19/32
    • Materials Hardened Steel
    • Nose Type New England Nose
    • Overall Length (Inches) 9-1/2
    • For Use With Flat Steel Fish Tape, ACSR, Screws, Nails, Most Hardened Wire, Crimps Non-Insulated Connectors, Lugs, Terminals
    • SAP Material Type ZSTD
    Product Overview:
    9-1/2-inch Journeyman heavy-duty high-leverage side-cutting pliers
    • Cuts ACSR, screws, nails and most hardened wire.
    • High-leverage design. Rivet is closer to the cutting edge for 46 percent greater cutting and gripping power than other plier designs.
    • Built-in crimper works on non-insulated connectors, lugs and terminals.
    • Built-in channel pulls steel fish tape without damaging the tape.
    • Hot-riveted joint ensures smooth action and no handle wobble.
    • Induction hardened cutting knives for long life.
    • Streamlined design with sure-gripping, cross-hatched knurled jaws.
    • Unique handle tempering helps absorb the snap when cutting wire.
    • Precision-hardened plier head for on-the-job toughness.
    • Custom, US-made tool steel.
    • State-of-the-art dual material molding process.
    • Hard, black material for toughness and durability.
    • Soft material on outer surface for comfort and a firm grip.
    • Color-coded yellow, dark blue, red, or light blue handles allow quick identification of the tool.
    • Features combination polished and black-oxide finish.