Klein Tools J213-9NECR Journeyman Connector-Crimping High-Leverage Side-Cutting Pliers | Graybar Store
Klein Tools - Journeyman Connector-Crimping High-Leverage Side-Cutting Pliers - J213-9NECR
+ / - Hover over image to Zoom
Other Views

    Journeyman Connector-Crimping High-Leverage Side-Cutting Pliers

    Manufacturer: Klein Tools
    Manufacturer #: J213-9NECR
    SKU: 99880225
    $60.24
    Checking Pricing
         
    Overall Length (Inches):9-1/2
    Jaw Length (Inches):1-19/32
    Nose Type:New England Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # J213-9NECR
    • Country of Origin US - USA
    • Handle Color Yellow and Black
    • Handle Material Plastic
    • Jaw Length (Inches) 1-19/32
    • Materials Hardened Steel
    • Nose Type New England Nose
    • Overall Length (Inches) 9-1/2
    • For Use With Confined Areas
    • SAP Material Type ZSTD
    Product Overview:
    9-1/2-inch Journeyman connector-crimping high-leverage side-cutting pliers