Klein Tools J248-8 Journeyman Angled Head Heavy-Leverage Diagonal-Cutting Pliers | Graybar Store
Klein Tools - Journeyman Angled Head Heavy-Leverage Diagonal-Cutting Pliers - J248-8
+ / - Hover over image to Zoom
Other Views

    Journeyman Angled Head Heavy-Leverage Diagonal-Cutting Pliers

    Manufacturer: Klein Tools
    Manufacturer #: J248-8
    SKU: 99880231
    $38.82
    Checking Pricing
         
    Overall Length (Inches):8-1/8
    Jaw Length (Inches):13/16
    Nose Type:Angled Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # J248-8
    • Country of Origin US - USA
    • Finish Black Oxide
    • Handle Color Red and Black
    • Handle Material Plastic
    • Jaw Length (Inches) 13/16
    • Materials Hardened Steel
    • Nose Type Angled Nose
    • Overall Length (Inches) 8-1/8
    • For Use With Wire
    • SAP Material Type ZSTD
    Product Overview:
    8-1/8-inch Journeyman angled head heavy-leverage diagonal-cutting pliers