Bussmann (Eaton) JM Series Class J 600V Power Distribution Fuse Block | Graybar Store
Bussmann (Eaton) - JM Series Class J 600V Power Distribution Fuse Block
+ / - Hover over image to Zoom
Other Views

    JM Series Class J 600V Power Distribution Fuse Block

    Manufacturer: Bussmann (Eaton)
         

    This patented design simplifies panel layouts and uses up to 65 percent less panel space. Additionally it lowers inventory costs while reducing installation time and labor by an average of 33 percent.

    • Manufacturer Bussmann (Eaton)
    • Mounting Style DIN Rail; Panel
    • Fuse Type J
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Use With
    Standard
    Pole
    Connection
    Amps
    Material
    Price
    JM60100-3MW14
    25641294
    Optional IP20 finger-safe covers in indicating and non-indicating versions. Order one for each pole.
    600 V
    Class J Fuses
    CSA Certified, Class 6225-01, File 47235; UL Listed E14853 - IZLT
    3-Pole
    100A
    Thermoplastic (Base); Tin-Plated Aluminum (Terminals)
    $
    141
    .57
    /
    EA
    25641294
    Additional Features
    Optional IP20 finger-safe covers in indicating and non-indicating versions. Order one for each pole.
    Voltage Rating
    600 V
    Use With
    Class J Fuses
    Standard
    CSA Certified, Class 6225-01, File 47235; UL Listed E14853 - IZLT
    Pole
    3-Pole
    Connection
    Amps
    100A
    Material
    Thermoplastic (Base); Tin-Plated Aluminum (Terminals)
    $
    141
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JM60400-1MW22
    25620579
    Up to (4) Mounting Holes Per Pole Increase Installation Flexibility
    600 V
    Class J Fuses
    CSA; UL
    1-Pole
    Double Box Lug
    400A
    Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    $
    396
    .62
    /
    EA
    25620579
    Additional Features
    Up to (4) Mounting Holes Per Pole Increase Installation Flexibility
    Voltage Rating
    600 V
    Use With
    Class J Fuses
    Standard
    CSA; UL
    Pole
    1-Pole
    Connection
    Double Box Lug
    Amps
    400A
    Material
    Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    $
    396
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25641294 SKU, 25641294 ANALYTICS...
    Use With
    Class J Fuses
    Standard
    CSA Certified, Class 6225-01, File 47235; UL Listed E14853 - IZLT
    Pole
    3-Pole
    Connection
    Amps
    100A
    Material
    Thermoplastic (Base); Tin-Plated Aluminum (Terminals)
    Price
    $
    141
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25620579 SKU, 25620579 ANALYTICS...
    Use With
    Class J Fuses
    Standard
    CSA; UL
    Pole
    1-Pole
    Connection
    Double Box Lug
    Amps
    400A
    Material
    Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    Price
    $
    396
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available