Bussmann (Eaton) JM Series Class J 600V Modular Knifeblade Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - JM Series Class J 600V Modular Knifeblade Fuse Block With Box Lug
+ / - Hover over image to Zoom
Other Views

    JM Series Class J 600V Modular Knifeblade Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
         

    Integral dovetails allow assembly of multiple poles at point-of-use for greater application flexibility.

    • Integral Dovetails Allow Assembly of Multiple Poles at Point-of-Use For Greater Application Flexibility
    • Factory Assembled Two- and Three-Pole Configurations Available
    • Up to Four Mounting Holes Per Pole Increase Installation Flexibility
    • Standard Phase Barriers Between Poles For Additional Safety
    • Design Meets UL Creep and Clearance Requirements For Industrial Power Circuits (UL 508 and UL 845)
    • 200 to 600A Blocks Meet the Higher UL Creep and Clearance Requirements For Power Distribution Standards (UL 98, UL 67, UL 489, UL 891 and UL 869A)
    • Optional IP20 Finger-Safe Covers Available on Entire Knifeblade Fuse Block Product Line
    • Standard Fuse Clip Reinforcing Springs Enhance Electrical Contact
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Mounting Style DIN Rail; Panel
    • Fuse Type J
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    Price
    JM60100-3CR
    25442847
    100A
    600V
    3-Pole
    $
    115
    .35
    /
    EA
    25442847
    Amps
    100A
    Voltage Rating
    600V
    Pole
    3-Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    $
    115
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JM60200-3CR
    25442850
    200A
    600V
    3-Pole
    $
    479
    .54
    /
    EA
    25442850
    Amps
    200A
    Voltage Rating
    600V
    Pole
    3-Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    $
    479
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JM60400-3CR
    25442853
    400A
    600V
    3-Pole
    $
    954
    .26
    /
    EA
    25442853
    Amps
    400A
    Voltage Rating
    600V
    Pole
    3-Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    $
    954
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JM60100-1CR
    25442836
    100A
    600V
    1-Pole
    $
    46
    .53
    /
    EA
    25442836
    Amps
    100A
    Voltage Rating
    600V
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    $
    46
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JM60400-1CR
    25442851
    400A
    600V
    1-Pole
    $
    348
    .61
    /
    EA
    25442851
    Amps
    400A
    Voltage Rating
    600V
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    $
    348
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JM60200-1CR
    25442848
    200A
    600V
    1-Pole
    $
    159
    .85
    /
    EA
    25442848
    Amps
    200A
    Voltage Rating
    600V
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    $
    159
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JM60600-1CR
    25442854
    600A
    600 V
    1-Pole
    Up to (4) Mounting Holes Per Pole Increase Installation Flexibility
    Class J Fuses
    CSA; UL
    Box Lug
    Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    $
    582
    .58
    /
    EA
    25442854
    Amps
    600A
    Voltage Rating
    600 V
    Pole
    1-Pole
    Additional Features
    Up to (4) Mounting Holes Per Pole Increase Installation Flexibility
    Use With
    Class J Fuses
    Standard
    CSA; UL
    Connection
    Box Lug
    Material
    Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    $
    582
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JM60030-1CR
    25693039
    30A
    600 V
    1-Pole
    Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    Class J Fuses
    CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    Box Lug
    Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    $
    28
    .74
    /
    EA
    25693039
    Amps
    30A
    Voltage Rating
    600 V
    Pole
    1-Pole
    Additional Features
    Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    Use With
    Class J Fuses
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    Connection
    Box Lug
    Material
    Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    $
    28
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JM60060-3CR
    25693044
    60A
    600 V
    3-Pole
    Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    Class J Fuses
    CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    Box Lug
    Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    $
    83
    .02
    /
    EA
    25693044
    Amps
    60A
    Voltage Rating
    600 V
    Pole
    3-Pole
    Additional Features
    Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    Use With
    Class J Fuses
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    Connection
    Box Lug
    Material
    Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    $
    83
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442847 SKU, 25442847 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    Price
    $
    115
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442850 SKU, 25442850 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    Price
    $
    479
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442853 SKU, 25442853 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    Price
    $
    954
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442836 SKU, 25442836 ANALYTICS...
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    Price
    $
    46
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442851 SKU, 25442851 ANALYTICS...
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    Price
    $
    348
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442848 SKU, 25442848 ANALYTICS...
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Connection
    Material
    Price
    $
    159
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442854 SKU, 25442854 ANALYTICS...
    Pole
    1-Pole
    Additional Features
    Up to (4) Mounting Holes Per Pole Increase Installation Flexibility
    Use With
    Class J Fuses
    Standard
    CSA; UL
    Connection
    Box Lug
    Material
    Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    Price
    $
    582
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693039 SKU, 25693039 ANALYTICS...
    Pole
    1-Pole
    Additional Features
    Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    Use With
    Class J Fuses
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    Connection
    Box Lug
    Material
    Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    Price
    $
    28
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693044 SKU, 25693044 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    Use With
    Class J Fuses
    Standard
    CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Listed E14853 - IZLT
    Connection
    Box Lug
    Material
    Thermoplastic (Base); Tin-Plated Copper Brass (Terminals)
    Price
    $
    83
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available