Bussmann (Eaton) JM60100-1CR JM Series Class J 100A 600V 1 Pole Modular Knifeblade Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - JM Series Class J 100A 600V 1 Pole  Modular Knifeblade Fuse Block With Box Lug - JM60100-1CR
+ / - Hover over image to Zoom
Other Views

    JM Series Class J 100A 600V 1 Pole Modular Knifeblade Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JM60100-1CR
    SKU: 25442836
    $46.53
    Checking Pricing
         
    Amps:100A
    Voltage Rating:600V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JM60100-1CR
    • Mounting Style DIN Rail; Panel
    • Amps 100A
    • Fuse Type J
    Product Overview:
    JM Series Class J 100A 600V 1 pole modular knifeblade fuse block with box lug.
    • Integral Dovetails Allow Assembly of Multiple Poles at Point-of-Use For Greater Application Flexibility
    • Factory Assembled Two- and Three-Pole Configurations Available
    • Up to Four Mounting Holes Per Pole Increase Installation Flexibility
    • Standard Phase Barriers Between Poles For Additional Safety
    • Design Meets UL Creep and Clearance Requirements For Industrial Power Circuits (UL 508 and UL 845)
    • 200 to 600A Blocks Meet the Higher UL Creep and Clearance Requirements For Power Distribution Standards (UL 98, UL 67, UL 489, UL 891 and UL 869A)
    • Optional IP20 Finger-Safe Covers Available on Entire Knifeblade Fuse Block Product Line
    • Standard Fuse Clip Reinforcing Springs Enhance Electrical Contact