B-Line (Eaton) AW1614P JIC Panel for 16 x 14 Enclosure | Graybar Store
B-Line (Eaton) - JIC Panel for 16 x 14 Enclosure - AW1614P
+ / - Hover over image to Zoom
Other Views

    JIC Panel for 16 x 14 Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: AW1614P
    SKU: 88060462
    $37.72
    Checking Pricing
         
    Height (Inches):14.87 in.
    Width (Inches):12.87 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # AW1614P
    • Color White
    • Type NEMA Flat Panel
    • Height (Inches) 14.87 in.
    Product Overview:
    White JIC enclosure panel is 12.87 W x 14.87 inch H.
    Steel flat panel fits enclosures 16 H x 14 inch W.