B-Line (Eaton) AW108P JIC Panel for 10 x 8 Enclosure | Graybar Store
B-Line (Eaton) - JIC Panel for 10 x 8 Enclosure - AW108P
+ / - Hover over image to Zoom
Other Views

    JIC Panel for 10 x 8 Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: AW108P
    SKU: 88060443
    $16.10
    Checking Pricing
         
    Height (Inches):8.87 in.
    Width (Inches):6.87 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # AW108P
    • Color White
    • Type NEMA Flat Panel
    • Height (Inches) 8.87 in.
    Product Overview:
    White JIC enclosure panel is for 6.87 W x 8.87 inch H.
    Steel flat panel fits enclosures 10 H x 8 inch W.