B-Line (Eaton) AW88P NEMA Flat Panel for 8 x 8 Enclosure | Graybar Store
B-Line (Eaton) - NEMA Flat Panel for 8 x 8 Enclosure - AW88P
+ / - Hover over image to Zoom
Other Views

    NEMA Flat Panel for 8 x 8 Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: AW88P
    SKU: 88060616
    $13.87
    Checking Pricing
         
    Height (Inches):6.87 in.
    Width (Inches):6.87 in.
    Use With:JIC Enclosures
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # AW88P
    • Type NEMA Flat Panel
    • Height (Inches) 6.87 in.
    • NEMA Ratings NEMA 4/4X/12
    Product Overview:
    Eaton® B-Line JIC Panel, Steel, Height (Inches): 6.87 in, Width (Inches): 6.87 in, NEMA Ratings: 12