Aiphone JFS-2AEDF JFS enhanced boxed set | Graybar Store
Aiphone - JFS enhanced boxed set - JFS-2AEDF
+ / - Hover over image to Zoom
Other Views

    JFS enhanced boxed set

    Manufacturer: Aiphone
    Manufacturer #: JFS-2AEDF
    SKU: 25090601
    $1,117.74
    Checking Pricing
         
    Dimensions:7 x 5-5/16 x 1-1/4 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # JFS-2AEDF
    • Dimensions 7 x 5-5/16 x 1-1/4 inches
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Audio/Video intercom system with flush-mount door station with stainless steel faceplate for single door, accepts an additional door station and up to two sub-master stations.
    • Master station can accept an additional door station and up to two sub-master stations to extend its door answering capabilities to multiple entrances and rooms
    • 1/4 inch color camera on the door station transmits video feed onto the master station's 3-1/2 inch LCD color monitor when a call is initiated
    • Image recording can be automated to capture pictures of the visitor area when a call from the door station is initiated, or can be set to record images only when the record button is pushed by the master operator
    • Door-release button controls an electric strike (sold separately) to remotely unlock the entrance for a visitor